- Two Piece - Split Collar Style
- 0.875 in Outside Diameter
- 0.375 in Width
- 12L14 Mild Steel Material
- Black Oxide Finish
| Screw Material | Steel |
| Screw Style | Socket Cup Point Set Screws |
| Screw Size | 6-32 x 3/8 |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Material | 12L14 Mild Steel |
| Shaft Collar Size | SC2-6 |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Screw Length | 3/8 in |
| O.D. | 0.875 in |
| I.D. | 3/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 685144632463 |

