- Self-Centering Style
- SLD 1350 Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Eliminates keyways
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Transmitted Axial Force | 98204 lb/ft |
| Inch/Metric | Metric |
| Total Width @ Relaxed State | 78 mm |
| Pressure on the Hub | 17114 psi |
| Hub Bore Tolerance | 0.0028 in |
| Screw Style | Socket Head Cap Screw |
| No. of Screws | 12 |
| Contact Length | 44 mm |
| Torque | 136 in lb |
| Screw Material | Steel |
| Pressure on the Shaft | 18130 psi |
| Type | SLD 1350 |
| Style | Self-Centering |
| Collar Width | 64 mm |
| Material | Silver/Metallic |
| Shaft Tolerance | -0.0025 in |
| I.D. | 180 mm |
| Transmitted Torque (Max) | 28997 lb/ft |
| Screw Tightening Torque | 136 lb/ft |
| Set Screw Size | M14 |
| O.D. | 235 mm |
| Locking Type | Internal Locking |
| Mountable Thickness | 1.732 in |
| Thickness | 2.52 in |
| Weight | 16.314 LB |
| EAN or UPC | 697904983128 |

