- Self-Releasing Style
- SLD 1500 Type
- 4 3/16 in Inside Diameter
- 6.102 in Outside Diameter
| O.D. | 6.102 in |
| Pressure on the Hub | 19556 psi |
| Torque | 91 in lb |
| Screw Material | Steel |
| Material | Silver/Metallic |
| Transmitted Torque (Max) | 8037 lb/ft |
| Set Screw Size | M12 |
| No. of Screws | 15 |
| I.D. | 4 3/16 in |
| Pressure on the Shaft | 28497 psi |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 46063 lb/ft |
| Screw Tightening Torque | 91 lb/ft |
| Collar Width | 1.26 in |
| Style | Self-Releasing |
| Shaft Tolerance | -0.0035 in |
| Contact Length | 1.024 in |
| Locking Type | Internal Locking |
| Inch/Metric | Inch |
| Thickness | 1.732 in |
| Type | SLD 1500 |
| Hub Bore Tolerance | 0.0035 in |
| Total Width @ Relaxed State | 1.732 in |
| Bolt Size | M12 |
| Weight | 5.291 LB |
| EAN or UPC | 697904107586 |

