- Self-Releasing Style
- SLD 1500 Type
- 400 mm Inside Diameter
- 495 mm Outside Diameter
| Type | SLD 1500 |
| Collar Width | 90 mm |
| Inch/Metric | Metric |
| Locking Type | Internal Locking |
| Shaft Tolerance | -0.0055 in |
| No. of Screws | 36 |
| Screw Tightening Torque | 583 lb/ft |
| Thickness | 4.409 in |
| Transmitted Torque (Max) | 269210 lb/ft |
| Hub Bore Tolerance | -0.0055 in |
| O.D. | 495 mm |
| Screw Material | Steel |
| Contact Length | 84 mm |
| Pressure on the Hub | 17405 psi |
| Total Width @ Relaxed State | 111.99 mm |
| I.D. | 400 mm |
| Material | Silver/Metallic |
| Pressure on the Shaft | 20885 psi |
| Bolt Size | M22 |
| Torque | 583 in lb |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 410276 lb/ft |
| Style | Self-Releasing |
| Set Screw Size | M22 |
| Weight | 105.821 LB |
| EAN or UPC | 697904106053 |

