- Self-Releasing Style
- SLD 1500 Type
- 440 mm Inside Diameter
- 545 mm Outside Diameter
| Torque | 885 in lb |
| No. of Screws | 40 |
| Material | Silver/Metallic |
| I.D. | 440 mm |
| Screw Material | Steel |
| Pressure on the Hub | 20305 psi |
| O.D. | 545 mm |
| Collar Width | 102 mm |
| Transmitted Torque (Max) | 452421 lb/ft |
| Locking Type | Internal Locking |
| Contact Length | 96 mm |
| Set Screw Size | M24 |
| Style | Self-Releasing |
| Pressure on the Shaft | 25382 psi |
| Thickness | 4.961 in |
| Shaft Tolerance | -0.0061 in |
| Screw Style | Socket Head Cap Screw |
| Type | SLD 1500 |
| Screw Tightening Torque | 885 lb/ft |
| Bolt Size | M24 |
| Inch/Metric | Metric |
| Total Width @ Relaxed State | 126.01 mm |
| Hub Bore Tolerance | -0.0061 in |
| Transmitted Axial Force | 626808 lb/ft |
| Weight | 110.23 LB |
| EAN or UPC | 697904107623 |

