- Self-Centering Style
- SLD 1750 Type
- 1 1/8 in Inside Diameter
- 2.165 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pressure on the Shaft | 17349 psi |
| I.D. | 1 1/8 in |
| Pressure on the Hub | 13258 psi |
| Thickness | 0.787 in |
| Total Width @ Relaxed State | 1.339 in |
| Set Screw Size | M6 |
| Material | Silver/Metallic |
| Screw Style | Socket Head Cap Screw |
| Width to Flange | 0.866 in |
| Torque | 13 in lb |
| O.D. | 2.165 in |
| Type | SLD 1750 |
| Mountable Thickness | 0.669 in |
| Contact Length | 0.669 in |
| Hub Bore Tolerance | 0.0018 in |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 13 lb/ft |
| Collar Width | 1.102 in |
| No. of Screws | 6 |
| Inch/Metric | Inch |
| Shaft Tolerance | -0.0016 in |
| Transmitted Torque (Max) | 357 lb/ft |
| Screw Material | Steel |
| Transmitted Axial Force | 7623 lb/ft |
| Weight | 0.838 LB |
| EAN or UPC | 697904982411 |

