- Self-Centering Style
- SLD 1750 Type
- 1 3/16 in Inside Diameter
- 2.165 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pressure on the Hub | 13258 psi |
| Thickness | 0.813 in |
| Screw Tightening Torque | 13 lb/ft |
| I.D. | 1 3/16 in |
| Material | Silver/Metallic |
| Inch/Metric | Inch |
| Collar Width | 1.102 in |
| Mountable Thickness | 0.669 in |
| Contact Length | 0.669 in |
| O.D. | 2.165 in |
| Set Screw Size | M6 |
| Screw Style | Socket Head Cap Screw |
| Torque | 13 in lb |
| Total Width @ Relaxed State | 1.339 in |
| Pressure on the Shaft | 16436 psi |
| Width to Flange | 0.866 in |
| Transmitted Axial Force | 7623 lb/ft |
| Style | Self-Centering |
| Type | SLD 1750 |
| No. of Screws | 6 |
| Screw Material | Steel |
| Shaft Tolerance | -0.0016 in |
| Transmitted Torque (Max) | 377 lb/ft |
| Hub Bore Tolerance | 0.0018 in |
| Locking Type | Internal Locking |
| Weight | 0.838 LB |
| EAN or UPC | 697904982428 |

