- Self-Centering Style
- SLD 1750 Type
- 1 7/16 in Inside Diameter
- 2.559 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Transmitted Axial Force | 10164 lb/ft |
| O.D. | 2.559 in |
| Screw Material | Steel |
| I.D. | 1 7/16 in |
| Total Width @ Relaxed State | 1.339 in |
| Thickness | 0.787 in |
| Pressure on the Shaft | 18103 psi |
| Set Screw Size | M6 |
| Torque | 13 in lb |
| Collar Width | 1.102 in |
| Pressure on the Hub | 14955 psi |
| Width to Flange | 0.866 in |
| Inch/Metric | Inch |
| Material | Silver/Metallic |
| Contact Length | 0.669 in |
| Locking Type | Internal Locking |
| Hub Bore Tolerance | 0.0018 in |
| Style | Self-Centering |
| Shaft Tolerance | -0.0016 in |
| Screw Tightening Torque | 13 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Type | SLD 1750 |
| Transmitted Torque (Max) | 609 lb/ft |
| Mountable Thickness | 0.669 in |
| No. of Screws | 8 |
| Weight | 1.014 LB |
| EAN or UPC | 697904982459 |

