- Self-Centering Style
- SLD 1750 Type
- 2 3/4 in Inside Diameter
- 4.331 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Shaft Tolerance | -0.0018 in |
| Set Screw Size | M10 |
| Mountable Thickness | 0.945 in |
| I.D. | 2 3/4 in |
| Pressure on the Hub | 19100 psi |
| Locking Type | Internal Locking |
| Screw Material | Steel |
| Hub Bore Tolerance | 0.0022 in |
| Transmitted Torque (Max) | 3554 lb/ft |
| Contact Length | 0.945 in |
| Style | Self-Centering |
| Total Width @ Relaxed State | 1.969 in |
| Inch/Metric | Inch |
| Thickness | 1.079 in |
| Transmitted Axial Force | 31017 lb/ft |
| Screw Tightening Torque | 61 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Torque | 61 in lb |
| No. of Screws | 8 |
| Material | Silver/Metallic |
| Pressure on the Shaft | 20053 psi |
| Type | SLD 1750 |
| O.D. | 4.331 in |
| Width to Flange | 1.142 in |
| Collar Width | 1.575 in |
| Weight | 2.866 LB |
| EAN or UPC | 697904982619 |

