- Self-Centering Style
- SLD 1750 Type
- 3 1/2 in Inside Diameter
- 5.118 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Screw Material | Steel |
| Style | Self-Centering |
| Total Width @ Relaxed State | 1.969 in |
| Locking Type | Internal Locking |
| No. of Screws | 10 |
| Material | Silver/Metallic |
| Type | SLD 1750 |
| Screw Tightening Torque | 61 lb/ft |
| Contact Length | 0.945 in |
| Screw Style | Socket Head Cap Screw |
| Pressure on the Hub | 20203 psi |
| O.D. | 5.118 in |
| Width to Flange | 1.142 in |
| Mountable Thickness | 0.945 in |
| Collar Width | 1.575 in |
| I.D. | 3 1/2 in |
| Set Screw Size | M10 |
| Hub Bore Tolerance | 0.0025 in |
| Shaft Tolerance | -0.0022 in |
| Inch/Metric | Inch |
| Torque | 61 in lb |
| Thickness | 1.102 in |
| Pressure on the Shaft | 19695 psi |
| Transmitted Torque (Max) | 5654 lb/ft |
| Transmitted Axial Force | 38771 lb/ft |
| Weight | 3.594 LB |
| EAN or UPC | 697904982688 |

