- Self-Centering Style
- SLD 1750 Type
- 3 1/4 in Inside Diameter
- 4.921 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Type | SLD 1750 |
| Set Screw Size | M10 |
| Torque | 61 in lb |
| Material | Silver/Metallic |
| Width to Flange | 1.142 in |
| No. of Screws | 8 |
| Locking Type | Internal Locking |
| Contact Length | 0.945 in |
| Screw Style | Socket Head Cap Screw |
| Transmitted Torque (Max) | 4200 lb/ft |
| Style | Self-Centering |
| Pressure on the Hub | 16810 psi |
| Thickness | 1.102 in |
| Collar Width | 1.575 in |
| Total Width @ Relaxed State | 1.969 in |
| Transmitted Axial Force | 31017 lb/ft |
| Hub Bore Tolerance | 0.0025 in |
| Shaft Tolerance | -0.0022 in |
| Screw Material | Steel |
| Screw Tightening Torque | 61 lb/ft |
| Pressure on the Shaft | 16968 psi |
| Inch/Metric | Inch |
| Mountable Thickness | 0.945 in |
| I.D. | 3 1/4 in |
| O.D. | 4.921 in |
| Weight | 3.263 LB |
| EAN or UPC | 697904982657 |

