- Self-Centering Style
- SLD 1750 Type
- 3 15/16 in Inside Diameter
- 5.708 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- No fretting corrosion/no bonding of parts
- Easy mounting and dismounting
- Unaffected by shock loads, vibration, or reversing loads
- Zero backlash/mechanical interference fit
- Can transmit high torque
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Torque | 107 in lb |
| Material | Silver/Metallic |
| Inch/Metric | Inch |
| Screw Style | Socket Head Cap Screw |
| Type | SLD 1750 |
| Mountable Thickness | 1.024 in |
| Transmitted Axial Force | 45836 lb/ft |
| Hub Bore Tolerance | 0.0025 in |
| Contact Length | 1.024 in |
| I.D. | 3 15/16 in |
| Screw Material | Steel |
| Shaft Tolerance | -0.0022 in |
| O.D. | 5.708 in |
| Width to Flange | 1.22 in |
| Transmitted Torque (Max) | 7520 lb/ft |
| Collar Width | 1.732 in |
| Pressure on the Hub | 19768 psi |
| Set Screw Size | M12 |
| Total Width @ Relaxed State | 2.205 in |
| Pressure on the Shaft | 18627 psi |
| No. of Screws | 8 |
| Thickness | 1.301 in |
| Screw Tightening Torque | 107 lb/ft |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Weight | 6.614 LB |
| EAN or UPC | 697904982701 |

