- Self-Centering Style
- SLD 1750 Type
- 4 in Inside Diameter
- 5.709 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Total Width @ Relaxed State | 2.205 in |
| Collar Width | 1.732 in |
| Inch/Metric | Inch |
| Transmitted Axial Force | 45836 lb/ft |
| Screw Tightening Torque | 107 lb/ft |
| Thickness | 1.299 in |
| Set Screw Size | M12 |
| Type | SLD 1750 |
| Material | Silver/Metallic |
| Hub Bore Tolerance | 0.0025 in |
| Screw Material | Steel |
| Screw Style | Socket Head Cap Screw |
| Width to Flange | 1.22 in |
| I.D. | 4 in |
| Torque | 107 in lb |
| Style | Self-Centering |
| Shaft Tolerance | -0.0022 in |
| Mountable Thickness | 1.024 in |
| Pressure on the Hub | 19766 psi |
| Transmitted Torque (Max) | 7639 lb/ft |
| No. of Screws | 8 |
| Pressure on the Shaft | 18336 psi |
| Locking Type | Internal Locking |
| O.D. | 5.709 in |
| Contact Length | 1.024 in |
| Weight | 6.614 LB |
| EAN or UPC | 697904982718 |

