- Self-Centering Style
- SLD 1750 Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| I.D. | 130 mm |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Hub Bore Tolerance | 0.0025 in |
| Total Width @ Relaxed State | 64.01 mm |
| Style | Self-Centering |
| Width to Flange | 38.99 mm |
| Type | SLD 1750 |
| Mountable Thickness | 1.339 in |
| Shaft Tolerance | -0.0025 in |
| Pressure on the Shaft | 18856 psi |
| Torque | 85 in lb |
| Screw Material | Steel |
| Set Screw Size | M12 |
| Contact Length | 34 mm |
| Pressure on the Hub | 19226 psi |
| Thickness | 2.047 in |
| Collar Width | 52 mm |
| Material | Silver/Metallic |
| Transmitted Axial Force | 65316 lb/ft |
| Screw Tightening Torque | 85 lb/ft |
| Transmitted Torque (Max) | 13929 lb/ft |
| No. of Screws | 12 |
| Weight | 9.921 LB |
| EAN or UPC | 697904982305 |

