- Self-Centering Style
- SLD 1750 Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Set Screw Size | M14 |
| Style | Self-Centering |
| I.D. | 140 mm |
| Hub Bore Tolerance | 0.0028 in |
| Screw Style | Socket Head Cap Screw |
| Locking Type | Internal Locking |
| O.D. | 190 mm |
| Pressure on the Shaft | 16919 psi |
| Transmitted Torque (Max) | 15098 lb/ft |
| Width to Flange | 38.99 mm |
| Total Width @ Relaxed State | 68 mm |
| Shaft Tolerance | -0.0025 in |
| No. of Screws | 9 |
| Collar Width | 54 mm |
| Mountable Thickness | 1.339 in |
| Screw Tightening Torque | 136 lb/ft |
| Type | SLD 1750 |
| Contact Length | 34 mm |
| Thickness | 2.126 in |
| Inch/Metric | Metric |
| Material | Silver/Metallic |
| Screw Material | Steel |
| Transmitted Axial Force | 65743 lb/ft |
| Pressure on the Hub | 18333 psi |
| Torque | 136 in lb |
| Weight | 10.362 LB |
| EAN or UPC | 697904982312 |

