- Self-Centering Style
- SLD 1750 Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Total Width @ Relaxed State | 50.01 mm |
| Transmitted Axial Force | 29466 lb/ft |
| Set Screw Size | M10 |
| Inch/Metric | Metric |
| O.D. | 110 mm |
| Thickness | 1.575 in |
| Style | Self-Centering |
| Screw Style | Socket Head Cap Screw |
| Material | Silver/Metallic |
| Locking Type | Internal Locking |
| I.D. | 70 mm |
| Transmitted Torque (Max) | 3384 lb/ft |
| No. of Screws | 8 |
| Torque | 52 in lb |
| Collar Width | 40 mm |
| Width to Flange | 29.01 mm |
| Pressure on the Shaft | 21064 psi |
| Hub Bore Tolerance | 0.0021 in |
| Screw Tightening Torque | 52 lb/ft |
| Shaft Tolerance | -0.0018 in |
| Type | SLD 1750 |
| Pressure on the Hub | 20106 psi |
| Mountable Thickness | 0.945 in |
| Screw Material | Steel |
| Contact Length | 24 mm |
| Weight | 2.866 LB |
| EAN or UPC | 697904982213 |

