- Self-Centering Style
- SLD 1750 Type
- 90 mm Inside Diameter
- 130 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Torque | 52 in lb |
| Inch/Metric | Metric |
| Pressure on the Hub | 21266 psi |
| No. of Screws | 10 |
| Material | Silver/Metallic |
| Width to Flange | 29.01 mm |
| Transmitted Torque (Max) | 5438 lb/ft |
| I.D. | 90 mm |
| Screw Style | Socket Head Cap Screw |
| Mountable Thickness | 0.945 in |
| Type | SLD 1750 |
| Contact Length | 24 mm |
| Transmitted Axial Force | 36832 lb/ft |
| Thickness | 1.575 in |
| Set Screw Size | M10 |
| Collar Width | 40 mm |
| Shaft Tolerance | -0.0021 in |
| O.D. | 130 mm |
| Screw Material | Steel |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Total Width @ Relaxed State | 50.01 mm |
| Pressure on the Shaft | 20479 psi |
| Hub Bore Tolerance | 0.0025 in |
| Screw Tightening Torque | 52 lb/ft |
| Weight | 4.409 LB |
| EAN or UPC | 697904982251 |

