- Self-Centering Style
- SLD 1750 Type
- 95 mm Inside Diameter
- 135 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- No fretting corrosion/no bonding of parts
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pressure on the Hub | 20479 psi |
| Thickness | 1.575 in |
| Shaft Tolerance | -0.0021 in |
| Set Screw Size | M10 |
| Material | Silver/Metallic |
| Contact Length | 24 mm |
| Transmitted Axial Force | 36832 lb/ft |
| Screw Tightening Torque | 52 lb/ft |
| Screw Style | Socket Head Cap Screw |
| Screw Material | Steel |
| Mountable Thickness | 0.945 in |
| Type | SLD 1750 |
| Total Width @ Relaxed State | 50.01 mm |
| O.D. | 135 mm |
| I.D. | 95 mm |
| Pressure on the Shaft | 19401 psi |
| Inch/Metric | Metric |
| Transmitted Torque (Max) | 5740 lb/ft |
| Width to Flange | 29.01 mm |
| No. of Screws | 10 |
| Torque | 52 in lb |
| Collar Width | 40 mm |
| Locking Type | Internal Locking |
| Hub Bore Tolerance | 0.0025 in |
| Style | Self-Centering |
| Weight | 6.173 LB |
| EAN or UPC | 697904982268 |

