- Self-Centering Style
- SLD 1850 Type
- 1 7/8 in Inside Diameter
- 3.15 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Pressure on the Shaft | 31038 psi |
| O.D. | 3.15 in |
| Style | Self-Centering |
| Transmitted Axial Force | 23725 lb/ft |
| Collar Width | 1.319 in |
| Contact Length | 0.787 in |
| Locking Type | Internal Locking |
| Screw Style | Socket Head Cap Screw |
| No. of Screws | 8 |
| Set Screw Size | M8 |
| Screw Tightening Torque | 26 lb/ft |
| Thickness | 1.319 in |
| Material | Silver/Metallic |
| Total Width @ Relaxed State | 1.614 in |
| Hub Bore Tolerance | 0.0022 in |
| Shaft Tolerance | -0.0016 in |
| Type | SLD 1850 |
| Transmitted Torque (Max) | 1853 lb/ft |
| Mountable Thickness | 0.787 in |
| Screw Material | Steel |
| Torque | 26 in lb |
| Pressure on the Hub | 25237 psi |
| Inch/Metric | Inch |
| I.D. | 1 7/8 in |
| Weight | 1.521 LB |
| EAN or UPC | 697904981735 |

