- Self-Centering Style
- SLD 1850 Type
- 2 3/16 in Inside Diameter
- 3.346 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Locking Type | Internal Locking |
| Shaft Tolerance | -0.0018 in |
| Transmitted Axial Force | 23726 lb/ft |
| Contact Length | 0.787 in |
| Style | Self-Centering |
| Transmitted Torque (Max) | 2163 lb/ft |
| Thickness | 1.319 in |
| Screw Style | Socket Head Cap Screw |
| Screw Tightening Torque | 26 lb/ft |
| O.D. | 3.346 in |
| I.D. | 2 3/16 in |
| Set Screw Size | M8 |
| Screw Material | Steel |
| Material | Silver/Metallic |
| Type | SLD 1850 |
| No. of Screws | 8 |
| Hub Bore Tolerance | 0.0022 in |
| Mountable Thickness | 0.787 in |
| Torque | 26 in lb |
| Pressure on the Shaft | 26687 psi |
| Pressure on the Hub | 23641 psi |
| Inch/Metric | Inch |
| Total Width @ Relaxed State | 1.614 in |
| Collar Width | 1.319 in |
| Weight | 1.609 LB |
| EAN or UPC | 697904981773 |

