- Self-Centering Style
- SLD 1850 Type
- 2 3/4 in Inside Diameter
- 4.331 in Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Set Screw Size | M10 |
| Inch/Metric | Inch |
| Hub Bore Tolerance | 0.0022 in |
| Transmitted Axial Force | 38435 lb/ft |
| I.D. | 2 3/4 in |
| Type | SLD 1850 |
| Transmitted Torque (Max) | 4404 lb/ft |
| Pressure on the Shaft | 29008 psi |
| O.D. | 4.331 in |
| Thickness | 1.575 in |
| No. of Screws | 8 |
| Torque | 52 in lb |
| Total Width @ Relaxed State | 1.969 in |
| Mountable Thickness | 0.945 in |
| Contact Length | 0.945 in |
| Shaft Tolerance | -0.0018 in |
| Material | Silver/Metallic |
| Collar Width | 1.575 in |
| Style | Self-Centering |
| Locking Type | Internal Locking |
| Screw Tightening Torque | 52 lb/ft |
| Pressure on the Hub | 24802 psi |
| Screw Material | Steel |
| Screw Style | Socket Head Cap Screw |
| Weight | 2.932 LB |
| EAN or UPC | 697904981841 |

