- Self-Centering Style
- SLD 1850 Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Design allows for possible axial shifting of components relative to the shaft, so utilize this device where exact positioning is not critical
| Transmitted Axial Force | 108813 lb/ft |
| I.D. | 170 mm |
| Collar Width | 64 mm |
| Screw Material | Steel |
| Locking Type | Internal Locking |
| Pressure on the Hub | 18855 psi |
| Thickness | 2.52 in |
| Shaft Tolerance | -0.0025 in |
| O.D. | 225 mm |
| Pressure on the Shaft | 20305 psi |
| Inch/Metric | Metric |
| Torque | 136 in lb |
| Hub Bore Tolerance | 0.0028 in |
| Screw Tightening Torque | 136 lb/ft |
| Contact Length | 44 mm |
| Type | SLD 1850 |
| Screw Style | Socket Head Cap Screw |
| Style | Self-Centering |
| Set Screw Size | M14 |
| Transmitted Torque (Max) | 30345 lb/ft |
| Mountable Thickness | 1.732 in |
| Total Width @ Relaxed State | 78 mm |
| No. of Screws | 12 |
| Material | Silver/Metallic |
| Weight | 15.212 LB |
| EAN or UPC | 697904981575 |

