- Self-Centering Style
- SLD 1850 Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
description
- A Shaft Locking Device is made up of one inner ring and one outer ring, which are held together with socket head cap screws. These rings have an inclined plane built into them. Turning the screws brings the rings together, causing the rings to expand and fill the gap between the shaft and the hub. The pressure exerted by the expanded Shaft Locking Device on the hub I.D. and shaft O.D. creates grip, which allows it to hold the shaft and hub together without the need for a key, spline, or other traditional means of connection. The connection creates a very simple, yet effective, high torque mechanical interference fit that is easy to assemble and disassemble.
features
- Easy mounting and dismounting
- Zero backlash/mechanical interference fit
- Can transmit high torque
- Unaffected by shock loads, vibration, or reversing loads
- No fretting corrosion/no bonding of parts
- Infinite axial and radial adjustability
- Allows for precise positioning to eliminate axial preloading
- Eliminates keyways
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| O.D. | 260 mm |
| Inch/Metric | Metric |
| I.D. | 200 mm |
| Contact Length | 44 mm |
| Torque | 136 in lb |
| Pressure on the Shaft | 21611 psi |
| Style | Self-Centering |
| Mountable Thickness | 1.732 in |
| No. of Screws | 15 |
| Screw Material | Steel |
| Thickness | 2.52 in |
| Screw Style | Socket Head Cap Screw |
| Transmitted Axial Force | 136016 lb/ft |
| Screw Tightening Torque | 136 lb/ft |
| Material | Silver/Metallic |
| Transmitted Torque (Max) | 44625 lb/ft |
| Collar Width | 64 mm |
| Pressure on the Hub | 20305 psi |
| Hub Bore Tolerance | 0.0032 in |
| Total Width @ Relaxed State | 78 mm |
| Shaft Tolerance | -0.0028 in |
| Locking Type | Internal Locking |
| Set Screw Size | M14 |
| Type | SLD 1850 |
| Weight | 22.046 LB |
| EAN or UPC | 697904981605 |

