- Self-Centering Style
- SLD 2600 Type
- 1 1/8 in Inside Diameter
- 2.165 in Outside Diameter
| Transmitted Torque (Max) | 810 lb/ft |
| Collar Width | 1.772 in |
| Type | SLD 2600 |
| No. of Screws | 8 |
| O.D. | 2.165 in |
| Total Width @ Relaxed State | 2.008 in |
| I.D. | 1 1/8 in |
| Pressure on the Shaft | 29495 psi |
| Contact Length | 1.614 in |
| Pressure on the Hub | 14579 psi |
| Locking Type | Internal Locking |
| Set Screw Size | M6 |
| Shaft Tolerance | -0.0013 in |
| Hub Bore Tolerance | 0.0018 in |
| Style | Self-Centering |
| Screw Material | Steel |
| Transmitted Axial Force | 19447 lb/ft |
| Screw Tightening Torque | 12.5 lb/ft |
| Torque | 12.5 in lb |
| Material | Silver/Metallic |
| Inch/Metric | Inch |
| Screw Style | Socket Head Cap Screw |
| Weight | 1.2 LB |
| EAN or UPC | 697904105957 |

