- Self-Centering Style
- SLD 2600 Type
- 5 3/4 in Inside Diameter
- 7.874 in Outside Diameter
| Screw Material | Steel |
| Material | Silver/Metallic |
| Thickness | 5.118 in |
| Total Width @ Relaxed State | 5.118 in |
| Pressure on the Hub | 19127 psi |
| Torque | 169.6 in lb |
| Locking Type | Internal Locking |
| Pressure on the Shaft | 33220 psi |
| Screw Style | Socket Head Cap Screw |
| I.D. | 5 3/4 in |
| Set Screw Size | M14 |
| Inch/Metric | Inch |
| Style | Self-Centering |
| No. of Screws | 16 |
| Hub Bore Tolerance | 0.0028 in |
| Transmitted Axial Force | 218739 lb/ft |
| Contact Length | 4.094 in |
| Bolt Size | M14 |
| Transmitted Torque (Max) | 50128 lb/ft |
| O.D. | 7.874 in |
| Collar Width | 4.567 in |
| Screw Tightening Torque | 169.6 lb/ft |
| Shaft Tolerance | -0.0025 in |
| Type | SLD 2600 |
| Weight | 27.558 LB |
| EAN or UPC | 697904106008 |

