- Size 075 L Type SS Coupling Hub
- 7/8 in Bore
- 3/16 X 3/32 Keyway
features
- Finished bore hubs are passivated against rust
- Interchangeable with all hub sizes standard for the L-line and AL-line products
- Hubs can be used with inserts in four different materials: Buna-N (Sox), urethane, Hytrel and bronze
| Lock Type | Setscrew |
| Coupling Type | Jaw |
| Length Through Bore | 0.82 in |
| Hub Dia. | 1 3/4 in |
| Outside Dia. | 2.11 in |
| Material | Stainless Steel |
| Color | Metallic |
| Coupling Size | SS075 |
| Keyway Size | 3/16 x 3/32 |
| RPM [Max] | 11000 rpm |
| Bore Type | Finished Bore |
| Insert Style | Jaw Type |
| Weight | 0.44 LB |
| EAN or UPC | 685144700100 |

