- 5 gal Pail
- Heavy-Duty Performance for Removing Grease and Oil
- Preferred Alternative to Chlorinated Solvents
- Non-Flammable
- No Residue
description
- LPS Instant Super Degreaser II is a heavy-duty, nonflammable safety solvent that cleans and flushes in a single operation. ISD II's new formula is a preferred alternative to chlorinated solvents and does not contain TCE, HFC's, or methylene chloride. The quick penetrating action of ISD II instantly removes oil, grease, wax, dirt, moisture, tar, and other contaminants leaving no residue and requiring no rinsing. Instant Super Degreaser II is nonconductive and dries quickly.
applications
- Air compressors
- Alternators
- Bearings
- Cables
- Chains
- Cranes
- Diesel engines
- Electric motors
- Forklifts
features
- Preferred alternative to chlorinated solvents
- Does not contain TCE, HCFC's, or methylene chloride
- Heavy-duty performance for removing grease and oil
- Nonflammable
- No flash point
- Fast evaporating
- Nonconductive
- No rinsing and no residue
- No residue
- Safe on metals
- Inverta spray valve lets you spray in an upright and inverted position
| Type | Degreaser |
| Residue | None |
| Flammability | Nonflammable |
| Container Size | 5 gal |
| Application | Multi-Purpose |
| Chlorinated Solvents | No |
| Flash Point | N/A |
| Evaporation Rate | Fast |
| Odor | Strong |
| Container Type | Pail |
| Weight | 61.0 LB |
| EAN or UPC | 78827007052 |

