- 5 gal Pail
- Emulsion Degreaser
- Colorless Appearance
- Slight Orange Odor
description
- A degreaser to remove grease, grime, oil and other oil based contaminants from a variety of substrates.
applications
- Degreasing of chains, pulleys and wire ropes
- Remove mastics, glue and adhesives
- Spot cleaning of automotive parts
- Degrease metal parts and equipment
- Hinges and fittings
- Degreasing tools, work areas and benches
- Remove grease and grime from dumpsters and garbage handling equipment
- Effective on tar and asphalt residues
features
- Heavy-duty, citrus-based degreaser that quickly removes oil/grease, tar and grime from metal parts and equipment
- High delivery spray enhances and accelerates soil removal
- Wipe dry or rinse with water – product/soil emulsifies and is removed easily by a strong stream of fresh water
- Neutral pH with no caustics, acids, chlorinated solvents, alcohols or ozone-depleting solvents
- Safe on most surfaces
- Low foam viscous liquid enhances contact time by clinging to the soil and surface
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
compliances
- 0
| Container Type | Pail |
| Net Fill | 5 gal |
| Container Size | 5 gal |
| Type | Degreaser |
| Evaporation Rate | <1 (butyl acetate=1) |
| Flash Point | 145 °F |
| Type of Cleaner | Degreaser |
| Odor | Slight Orange |
| Chlorinated Solvents | No |
| Weight | 37.0 LB |
| EAN or UPC | 78827028057 |
-
Eco-Friendly


