- 55 gal Drum
- Emulsion Degreaser
- Colorless Appearance
- Slight Orange Odor
applications
- Cables
- Chains
- Diesel engines
- Gasoline engines
- Gears
- Pulleys
- Pulleys
- Tar
- Washers
| Container Type | Drum |
| Type of Cleaner | Degreaser |
| Chlorinated Solvents | No |
| Evaporation Rate | <1 (butyl acetate=1) |
| Odor | Slight Orange |
| Container Size | 55 gal |
| Type | Degreaser |
| Flash Point | 145 °F |
| Weight | 371.0 LB |
| EAN or UPC | 78827028552 |

