- 15 oz Aerosol
- Fast Acting on Grease, Oil, and Sludge
- Natural Based
- Safe on all Metals and Most Plastics
description
- The citrus based degreaser that removes grease, oil, dirt and other soils.
applications
- Air compressors
- Alternators
- Bearings
- Chains and cable connections
- Cranes
- De-energized electronic motors
- Diesel engines
- Forklifts
- Gasoline engines
features
- High performance industrial degreaser cleans on contact
- Fast acting on grease, oil and sludge
- Natural-based
- Does not contain chlorinated solvents
- Flash point above 100 °F (38 °C)
- Nonconductive
- Safe on all metals and most plastics
- Inverta spray valve lets you spray in an upright and inverted position
- New – environmentally-friendly aerosol can contains greater than 50% recycled steel
| Container Type | Aerosol |
| Biodegradable | Yes |
| Plastic Safe | Safe on most plastics |
| Container Size | 20 oz |
| Type of Cleaner | Degreaser |
| Odor | Citrus |
| Chlorinated Solvents | No |
| Type | Degreaser |
| Flash Point | >100 °F |
| Net Fill | 15 oz |
| Weight | 1.333 LB |
| EAN or UPC | 78827050201 |
-
No Air Shipping -
Eco-Friendly



