- Bulk Bin
- Specifically Designed for Industrial Applications Such As Gear Cases, Bearings, Chains, Machine Ways, and General Oiling
| ISO Viscosity Grade | ISO-68 |
| Fire Point | 465 °F |
| SAE Gear No. | 80W |
| Viscosity Index | 109 |
| Container Size | N/A |
| Type | Extreme Pressure, Anti-Wear, Anti-Rust, Anti-Oxidation |
| AGMA No. | 2 |
| Flash Point | 415 °F |
| Container Type | Bulk Bin |
| Series | SPO-222 |
| SAE No. | 20W |
| Weight | 2000.0 LB |

