- Layout Kit "R" for Standard #100+ Drawers
- Galvanized Steel
- 8 Compartments
- 12 1/4" Wide
- 5 7/8" Deep
| Use With | Standard #100 + Drawers |
| Material | Galvanized Steel |
| No. of Bins Or Compartments | 8 |
| Depth | 5.875 in |
| Weight | 7.7 LB |
| Use With | Standard #100 + Drawers |
| Material | Galvanized Steel |
| No. of Bins Or Compartments | 8 |
| Depth | 5.875 in |
| Weight | 7.7 LB |