- Column Post, Single Height
- 18"
features
- Single columns used for single rail applications
- Dual columns used for two rails
- Triple columns used for full 42" high protection
| Type | Single |
| Color | Blue |
| Weight | 37.0 LB |
| Type | Single |
| Color | Blue |
| Weight | 37.0 LB |