- Column Post, Double Height
- 42" High
features
- Single columns used for single rail applications
- Dual columns used for two rails
- Triple columns used for full 42" high protection
| Type | Dual |
| Color | Blue |
| Weight | 58.0 LB |
| Type | Dual |
| Color | Blue |
| Weight | 58.0 LB |