- Bulk Storage Rack
- Add-On
- Particle Decking
- 84" H x 60" W x 36" D
- Three Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| Height | 84 in |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Color | Dove Gray |
| Depth | 36 in |
| Component Type | Add-On |
| No. of Levels | 3 |
| Decking Type | Particle Decking |
| Weight | 189.5 LB |

