- Bulk Storage Rack
- Starter
- Particle Decking
- 96" H x 60" W x 36" D
- Four Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Intermediate weight bulky items
- Hand-loaded
- Cartoned merchandise
| Depth | 36 in |
| Color | Dove Gray |
| Height | 96 in |
| No. of Levels | 4 |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Decking Type | Particle Decking |
| Component Type | Starter |
| Weight | 277.0 LB |

