Skip to content Skip to navigation menu
Pre-Engineered Bulk Storage Rack

67305SW

Pre-Engineered Bulk Storage Rack
Item #101400975
  • Bulk Storage Rack
  • Starter
  • Wire Decking
  • 60" H x 72" W x 48" D
  • Three Level
  • Dove Gray
+ Show More + Show Less
Pre-Engineered Bulk Storage Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drop Ship OnlyDrop Ship Only
  • Bulk Storage Rack
  • Starter
  • Wire Decking
  • 60" H x 72" W x 48" D
  • Three Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Intermediate weight bulky items
  • Cartoned merchandise
Depth 48 in
No. of Levels 3
Component Type Starter
Color Dove Gray
Height 60 in
Decking Type Wire Decking
Construction Heavy Gauge Steel Uprights & Beams
Weight 267.4 LB
  • Drop Ship OnlyDrop Ship Only
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison