Skip to content Skip to navigation menu
Lyon Workspace Products67412SR

67412SR

Pre-Engineered Bulk Storage Rack
Item #101400460
  • Bulk Storage Rack
  • Starter
  • Ribbed Decking
  • 72" H x 84" W x 30" D
  • Three Level
  • Dove Gray
+ Show More + Show Less
Lyon Workspace Products67412SR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulk Storage Rack
  • Starter
  • Ribbed Decking
  • 72" H x 84" W x 30" D
  • Three Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Cartoned merchandise
  • Hand-loaded
  • Intermediate weight bulky items
Color Dove Gray
Decking Type Ribbed Decking
Component Type Starter
No. of Levels 3
Construction Heavy Gauge Steel Uprights & Beams
Height 72 in
Depth 30 in
Weight 219.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison