Skip to content Skip to navigation menu
Lyon Workspace Products67531SD

67531SD

Pre-Engineered Bulk Storage Rack
Item #105597779
  • Bulk Storage Rack
  • Starter
  • Solid Decking
  • 96" H x 96" W x 24" D
  • Four Level
  • Dove Gray
+ Show More + Show Less
Lyon Workspace Products67531SD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulk Storage Rack
  • Starter
  • Solid Decking
  • 96" H x 96" W x 24" D
  • Four Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Cartoned merchandise
  • Intermediate weight bulky items
  • Hand-loaded
Color Dove Gray
Depth 24 in
Construction Heavy Gauge Steel Uprights & Beams
Decking Type Solid Decking
Component Type Starter
No. of Levels 4
Height 96 in
Weight 307.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison