- 30" Wide
- 30" Deep
- 84" High
- Modular Drawer and Shelf Add On w/6 Drawers (2 #60 and 4 #90) and 5 Shelves
| No. of Compartments | N/A |
| Height | 84 in |
| Support Frames | One - 36" |
| Depth | 30 in |
| Color | N/A |
| No. of Drawers | 6 |
| No. of Shelves | 5 |
| Weight | 403.4 LB |
| No. of Compartments | N/A |
| Height | 84 in |
| Support Frames | One - 36" |
| Depth | 30 in |
| Color | N/A |
| No. of Drawers | 6 |
| No. of Shelves | 5 |
| Weight | 403.4 LB |