Skip to content Skip to navigation menu
Flexible Coupling Round Bore Hub

600HUB1 1/4X1/4

Flexible Coupling Round Bore Hub
Item #103876584
  • Size 600 Coupling Hub
  • 1 1/4" Bore, 1/4" KW
Flexible Coupling Round Bore Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 600 Coupling Hub
  • 1 1/4" Bore, 1/4" KW

description

  • Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.

features

  • Lightweight magnesium construction is greater in strength than cast iron and aluminum units
  • Reduced load on bearings, shafts, and pumps
  • Easy handling and installation
  • Rustproof
  • Corrosion-resistant
  • Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
  • Solid magnesium alloy permanent mold castings are heat-treated
Material Magnesium Titanium
Hub Dia. 4 1/2 in
Outside Dia. 5.97 in
Coupling Size 600
Keyway Size 1/4 x 1/8
Lock Type Setscrew
Length Through Bore 2.31 in
Overall Assembly Length 5.98 in
Weight 3.15 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison