- No. 11 Line Floor Brush
- Coarse Gauge Polystyrene Plastic
features
- Good on rough or smooth concrete, asphalt, wood, etc
- Dark red coarse gauge polystyrene plastic in center rows
- Fine gauge black plastic in border rows
- Recommended for wet or dry sweeping
- The center rows sweep the heavy debris, while the border sweeps the finer dirt
- Handle not included
| Trim Length | 3 in |
| Bristle Material | Coarse Gauge Polystyrene Plastic |
| Overall Length | 36 in |
| Weight | 2.0 LB |

