- Round Window Brush
- Flagged Plastic
features
- One threaded hole in the top
- One tapered hole and threaded hole in the side
- Threaded side hole will accept fountain handle
| Block Material | Foam Plastic |
| Bristle Material | Flagged Plastic |
| Trim Length | 2 1/2 in |
| Dia. | 4.5 in |
| Weight | 0.92 LB |

