- Oblong Scrub Brush
- Palmyra
| Trim Length | 1 in |
| Block Length | 7 1/4 in |
| Block Finish | Smooth Wax Tumbled |
| Block Width | 2 1/4 in |
| Block Material | Hardwood |
| Bristle Material | Palmyra |
| Weight | 0.75 LB |
| Trim Length | 1 in |
| Block Length | 7 1/4 in |
| Block Finish | Smooth Wax Tumbled |
| Block Width | 2 1/4 in |
| Block Material | Hardwood |
| Bristle Material | Palmyra |
| Weight | 0.75 LB |