- Multi-Purpose Cleaning Brush
- White Nylon
features
- Staple set
- Dual brush head allows for cleaning in the smallest areas
- Perfect for fine detail work
| Bristle Material | White Nylon |
| Overall Length | 7 in |
| Handle Material | Plastic |
| Weight | 0.13 LB |
| Bristle Material | White Nylon |
| Overall Length | 7 in |
| Handle Material | Plastic |
| Weight | 0.13 LB |