- Vehicle Washing Brush
- Green Flagged Nylon
features
- Staple set in foam plastic block with a protective bumper
- One threaded and one tapered handle hole
- Use on all types of vehicles
- Bristles are acid-resistant except for the nylon which makes these brushes ideal for cleaning concrete-mixer trucks
| Trim Length | 2 1/2 in |
| Block Length | 10 in |
| Bristle Material | Green Flagged Nylon |
| Block Material | Foam Plastic |
| Weight | 1.17 LB |

