- Scrub Brush
- White Tampico
features
- One threaded handle hole
includes
- A-48 handle
| Bristle Material | White Tampico |
| Block Material | Hardwood |
| Block Finish | Smooth Sanded |
| Trim Length | 1 in |
| Block Width | 2 in |
| Weight | 1.52 LB |
| Bristle Material | White Tampico |
| Block Material | Hardwood |
| Block Finish | Smooth Sanded |
| Trim Length | 1 in |
| Block Width | 2 in |
| Weight | 1.52 LB |