- Conventional Window Squeegee
- 6 in
features
- Handle socket is cadmium-plated steel
- Double squeegee rubbers
| Frame Material | Heavy Gauge Aluminum |
| Head Size | 6 in |
| Weight | 0.38 LB |
| Frame Material | Heavy Gauge Aluminum |
| Head Size | 6 in |
| Weight | 0.38 LB |