- Utility Brush
- Extra-Stiff Blue Plastic
features
- Long handle
- Will not absorb water
- Use where sanitation is required
| Bristle Material | Extra-Stiff Blue Plastic |
| Handle Material | Foam Plastic |
| Block Length | 20 in |
| Trim Length | 1 3/4 in |
| Weight | 0.83 LB |
| Bristle Material | Extra-Stiff Blue Plastic |
| Handle Material | Foam Plastic |
| Block Length | 20 in |
| Trim Length | 1 3/4 in |
| Weight | 0.83 LB |