- No. 9X Line Floor Brush
- Black Tampico, Black Polystyrene Plastic, Black Horsehair
features
- Half-round block
- Selected black tampico fiber in center
- Black polystyrene plastic and black horsehair mixture in border
- Use for sweeping smooth concrete floors, wood, asphalt, tile, etc
includes
- M-60 Handle, 99 Brace
| Block Length | 30 in |
| Bristle Material | Black Tampico, Black Polystyrene Plastic, Black Horsehair |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Weight | 0.22 LB |

